Motion
29602-7493

GARLOCK KLOZURE
29602-7493

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged, Bronze, 1.875 inch Shaft, 2.627 inch Bore, 0.701 inch Width, 0.325 inch Flange
Mi Item #08963588
MFR #29602-7493
Price$712.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29602-7493

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged, Bronze, 1.875 inch Shaft, 2.627 inch Bore, 0.701 inch Width, 0.325 inch Flange
Mi Item #08963588
MFR #29602-7493

Mfr description
GUARDIAN BRONZE 1.875"ID 2.627"OD
  • Easy by hand installation - no need for an arbor press
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$712.08/each

Specifications

Dimensions

  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    2.6270 in
  • Outside Diameter
    2.6270 in
  • Overall Width
    0.7010 in
  • Shaft Size
    1.875 in

Details

  • Configuration
    Flanged
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Manufacturer Upc Number
    717744944575
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.020 in
  • Misalignment Type
    +/-0.020
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 °F
  • Pressure Tolerance
    Ambient
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Bronze
  • Seal Material
    Bronze
  • Stator Material
    Bronze
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Type Style Construction
    Guardian
  • Typical Application
    Aluminum Industry, Chemical Industry, Energy Efficient Applications, Exceptional Bearing Protection, Food and Pharmaceutical Industry, Gearboxes, Hydroelectric Industry, Mining Industry, Motors, Oil and Gas Industry, Power Generation Industry, Primary Metals Industry, Pulp and Paper Industry, Pumps, Rotating Applications, Steel Industry, Wind Turbine Industry, other Industrial Applications
  • Unitizing Ring Material
    Graphite Filled PTFE
  • UPC_NO
    717744944575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)