Motion
29602-7870

GARLOCK KLOZURE
29602-7870

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged, Bronze, 1.780 inch Shaft, 2.790 inch Bore, 0.701 inch Width, 0.325 inch Flange
MI ITEM #08963607
MFR #29602-7870
List Price$676.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29602-7870

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged, Bronze, 1.780 inch Shaft, 2.790 inch Bore, 0.701 inch Width, 0.325 inch Flange
MI ITEM #08963607
MFR #29602-7870

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$676.02/each for your price

Overview

Mfr description
GUARDIAN BRONZE 1.780"ID 2.790"OD
  • Easy by hand installation — no need for an arbor press
  • Non-contact engineered labyrinth design reduces shaft drag
  • Uses less energy than contact lip seals
  • Lifetime bearing protection increases mean time between failure (MBTF)
  • Engineered labyrinth designs exclude contamination while retaining bearing lubrication, to IP 66 ratings
  • Eliminates repairs for shaft grooving
  • Lifetime bearing protection increases mean time between failure (MBTF)
  • Extended bearing life
  • Consistent sealing performance
  • Non-wearing components
  • Garlock’s patented Unitizing Ring eliminates metal to metal contact between stator and rotor..

Specifications

  • Outside Diameter
    2.7900 in
  • Misalignment Tolerance
    0.020 in
  • Pressure Tolerance
    Ambient
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Typical Application
    Aluminum Industry, Chemical Industry, Energy Efficient Applications, Exceptional Bearing Protection, Food and Pharmaceutical Industry, Gearboxes, Hydroelectric Industry, Mining Industry, Motors, Oil and Gas Industry, Power Generation Industry, Primary Metals Industry, Pulp and Paper Industry, Pumps, Rotating Applications, Steel Industry, Wind Turbine Industry, other Industrial Applications
  • Type Style Construction
    Guardian
  • Unitizing Ring Material
    Graphite Filled PTFE
  • Seal Material
    Bronze
  • Rotor Stator Material
    Bronze
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 °F
  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    2.7900 in
  • Configuration
    Flanged
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • Harmonization Code
    8487900040
  • Manufacturer Upc Number
    717744990183
  • UPC_NO
    717744990183
  • Country of Origin
    US
  • Stator Material
    Bronze
  • Pressure Type
    Ambient
  • Overall Width
    0.7010 in
  • Shaft Size
    1.78 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text