Motion
29609-4108

GARLOCK KLOZURE
29609-4108

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal, Flangeless, Narrow Width, Bronze, 1.125 inch Shaft, 2.000 inch Bore, 0.374 inch Width
Mi Item #08963709
MFR #29609-4108
Price$309.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29609-4108

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal, Flangeless, Narrow Width, Bronze, 1.125 inch Shaft, 2.000 inch Bore, 0.374 inch Width
Mi Item #08963709
MFR #29609-4108

Mfr description
GUARDIAN BRONZE NW FLANGELESS 1.125"ID
  • Easy by hand installation - no need for an arbor press
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.61/each

Specifications

Dimensions

  • Axial Motion
    +/-0.015 in
  • Bore Diameter
    2.0000 in
  • Outside Diameter
    2.0000 in
  • Overall Width
    0.3740 in
  • Shaft Size
    1.125 in

Details

  • Configuration
    Flangeless, Narrow Width
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Manufacturer Upc Number
    717744915452
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.010 in
  • Misalignment Type
    +/-0.010
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 °F
  • Pressure Tolerance
    Ambient
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Bronze
  • Seal Material
    Bronze
  • Stator Material
    Bronze
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Type Style Construction
    Guardian
  • Typical Application
    Aluminum Industry, Chemical Industry, Energy Efficient Applications, Exceptional Bearing Protection, Food and Pharmaceutical Industry, Gearboxes, Hydroelectric Industry, Mining Industry, Motors, Oil and Gas Industry, Power Generation Industry, Primary Metals Industry, Pulp and Paper Industry, Pumps, Rotating Applications, Steel Industry, Wind Turbine Industry, other Industrial Applications
  • Unitizing Ring Material
    Graphite Filled PTFE
  • UPC_NO
    717744915452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)