Motion
87X4132 MILL-RIGHT V

GARLOCK KLOZURE
87X4132 MILL-RIGHT V

Solid, 14.0000 in Shaft Dia., 15.5000 in OD, 0.7500 in Overall Width, MILL-RIGHT V Lip Material
Mi Item #08963790
MFR #87X4132 MILL-RIGHT V
Price$3,151.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
87X4132 MILL-RIGHT V

Solid, 14.0000 in Shaft Dia., 15.5000 in OD, 0.7500 in Overall Width, MILL-RIGHT V Lip Material
Mi Item #08963790
MFR #87X4132 MILL-RIGHT V

Mfr description
87X4132 MILL-RIGHT V 14.000"ID 15.500"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,151.52/each

Specifications

Dimensions

  • Outside Diameter
    15.5000 in
  • Overall Width
    0.7500 in
  • Shaft Diameter
    14.0000 in

Details

  • Lip Material
    MILL-RIGHT V
  • Manufacturer Upc Number
    717744586423
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 ft/min;25.4 m/s
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • Misalignment Tolerance
    0.100 in at 2,500 ft/min;0.050 in at 5,000 ft/min;2.54 mm at 12.7 m/s;1.27 mm at 25.4 m/s
  • Pressure Tolerance
    7 psi;0.48 bar
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
  • Spring Material
    CRS
  • Style
    Model 87
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)