Motion
29602-5716-KIT

GARLOCK KLOZURE
29602-5716-KIT

Klozure® GUARDIAN® Bearing Isolator / Labyrinth Seal, Bronze, Flanged Design, 4.250 in. Shaft, 5.376 in. Bore, 0.700 in. Width, 0.325 in. Flange Length
Mi Item #08963798
MFR #29602-5716-KIT
Price$505.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29602-5716-KIT

Klozure® GUARDIAN® Bearing Isolator / Labyrinth Seal, Bronze, Flanged Design, 4.250 in. Shaft, 5.376 in. Bore, 0.700 in. Width, 0.325 in. Flange Length
Mi Item #08963798
MFR #29602-5716-KIT

Mfr description
GUARDIAN BRONZE 4.250"ID 5.376"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.80/each

Specifications

Dimensions

  • Bore Diameter
    4.2500 in
  • Outside Diameter
    5.3760 in
  • Overall Width
    0.7000 in

Details

  • Manufacturer Upc Number
    717744976392
  • Max Shaft Surface Speed
    12000 SFPM
  • Operating Temperature Range
    -22 °F
  • Product Type
    Bearing Isolators
  • Seal Material
    Bronze
  • UPC_NO
    717744976392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)