Motion
26081-4270

GARLOCK KLOZURE
26081-4270

Oil Seal - Solid, 22.000 in Shaft Dia., 24.000 in OD, 0.875 in Overall Width
Mi Item #08963809
MFR #26081-4270
Price$3,658.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26081-4270

Oil Seal - Solid, 22.000 in Shaft Dia., 24.000 in OD, 0.875 in Overall Width
Mi Item #08963809
MFR #26081-4270

Mfr description
87X4270 MILL-RIGHT ES 22.000"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,658.42/each

Specifications

Dimensions

  • Outside Diameter
    24.000 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    22.000 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.1 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)