Motion
29702-2786

GARLOCK KLOZURE
29702-2786

Garlock KLOZURE® Split GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged, Split, Bronze, 6.250 inch Shaft, 7.250 inch Bore, 1.150 inch Width, 0.775 inch Flange
Mi Item #08963839
MFR #29702-2786
Price$4,340.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29702-2786

Garlock KLOZURE® Split GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged, Split, Bronze, 6.250 inch Shaft, 7.250 inch Bore, 1.150 inch Width, 0.775 inch Flange
Mi Item #08963839
MFR #29702-2786

Mfr description
GUARDIAN BRONZE SPLIT 6.250"ID 7.250"OD
  • Lifetime bearing protection increases mean time between failure(MTBF)
  • Split GUARDIAN bearing isolators have a unitizing ring which keeps seal components from having metal to metal contact
  • Extend bearing life by excluding contamination and retaining bearing lubrication to IP65 levels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,340.57/each

Specifications

Dimensions

  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    7.2500 in
  • Outside Diameter
    7.2500 in
  • Overall Width
    1.1500 in
  • Shaft Size
    6.25 in

Details

  • Configuration
    Flanged, Split
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Manufacturer Upc Number
    717744905187
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.020 in
  • Misalignment Type
    +/-0.020
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 °F
  • Pressure Tolerance
    Ambient
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Bronze
  • Seal Material
    Bronze
  • Stator Material
    Bronze
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Type Style Construction
    Guardian-Split
  • Typical Application
    Electric Motors, Fans, Food Processing, Gearboxes, Industrial Rotating equipment requiring lifetime bearing protection, PIllow Blocks, Pumps
  • Unitizing Ring Material
    Graphite Filled PTFE
  • UPC_NO
    717744905187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)