Motion
29702-4290

GARLOCK KLOZURE
29702-4290

Garlock KLOZURE® Split GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged, Split, Bronze, 3.688 inch Shaft, 4.688 inch Bore, 1.150 inch Width, 0.775 inch Flange
MI ITEM #08963852
MFR #29702-4290
Price$2,561.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29702-4290

Garlock KLOZURE® Split GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged, Split, Bronze, 3.688 inch Shaft, 4.688 inch Bore, 1.150 inch Width, 0.775 inch Flange
MI ITEM #08963852
MFR #29702-4290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,561.32/each

Specifications

Dimensions

  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    4.6880 in
  • Outside Diameter
    4.6880 in
  • Overall Width
    1.1500 in
  • Shaft Size
    3.688 in

Details

  • Configuration
    Flanged, Split
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Manufacturer Upc Number
    717744991234
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.020 in
  • Misalignment Type
    +/-0.020
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 °F
  • Pressure Tolerance
    Ambient
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Bronze
  • Seal Material
    Bronze
  • Stator Material
    Bronze
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Type Style Construction
    Guardian-Split
  • Typical Application
    Electric Motors, Fans, Food Processing, Gearboxes, Industrial Rotating equipment requiring lifetime bearing protection, PIllow Blocks, Pumps
  • Unitizing Ring Material
    Graphite Filled PTFE
  • UPC_NO
    717744991234

Overview

Mfr description
GUARDIAN BRONZE SPLIT 3.688"ID 4.688"OD
  • Lifetime bearing protection increases mean time between failure(MTBF)
  • Split GUARDIAN bearing isolators have a unitizing ring which keeps seal components from having metal to metal contact
  • Extend bearing life by excluding contamination and retaining bearing lubrication to IP65 levels
  • Non-wearing seal components provide consisten sealing performance over the lifetime of a bearing
  • Split design offers the fastest mean time to repair(MTTR) during rebuilds
  • Stationary o0ring contact between the seals and shaft eliminates shaft grooving damage
  • Stationary o-ring contact between the seal and housing eliminates housing damage
  • Reduce time to install without an arbor press with Garlock's patented Cam-Lock o-ring system
  • Optional surface mounted design, for solid or split configurations, eliminates the need to machine equipment housings with small cross sections to accept a bore installed bearing isolator
  • Non-Contact engineered lebyrinth design reduces shaft drag, using 97%-99% less energy vs contact lip seals
  • Compliant with safety and industry manufacturing standards
  • Surpasses IEEE 841-2001 standards
  • Ip 65 rating per NEMA MG 1-20033
  • API 610 compliant bronze construction, 316 SS construction available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought