Motion
21087-2345

GARLOCK KLOZURE
21087-2345

Oil Seal - Solid, 3.438 in Shaft Dia., 4.500 in OD, 0.500 in Overall Width, Mill-Right N Lip Material
MI ITEM #08963858
MFR #21087-2345
Your Price$275.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21087-2345

Oil Seal - Solid, 3.438 in Shaft Dia., 4.500 in OD, 0.500 in Overall Width, Mill-Right N Lip Material
MI ITEM #08963858
MFR #21087-2345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$275.88/each(List $311.45)

Overview

Mfr description
53X2345 MILL-RIGHT N SS 3.438"ID
  • Heavy-duty metal outer case
  • Single and dual lip configurations available.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.438 in
  • Outside Diameter
    4.500 in
  • Overall Width
    0.500 in
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744007324
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3,000 ft/min
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.005 in @ 3,000 ft/min
  • Series
    Model 53
  • Harmonization Code
    8487900040
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text