Motion
21087-3991

GARLOCK KLOZURE
21087-3991

Oil Seal - Solid, 9.875 in Shaft Dia., 11.500 in OD, 0.750 in Overall Width, Mill-Right N Lip Material
Mi Item #08963865
MFR #21087-3991
Price$2,197.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21087-3991

Oil Seal - Solid, 9.875 in Shaft Dia., 11.500 in OD, 0.750 in Overall Width, Mill-Right N Lip Material
Mi Item #08963865
MFR #21087-3991

Mfr description
53X3991 MILL-RIGHT N 304/316SS 9.875"ID
  • Heavy-duty metal outer case
  • Single and dual lip configurations available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,197.30/each

Specifications

Dimensions

  • Outside Diameter
    11.500 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    9.875 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744076993
  • ManufacturerName (description attribute)
    Garlock
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.005 in @ 3,000 ft/min
  • Series
    Model 53
  • Solid / Split
    Solid
  • Spring Material
    302SS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)