Motion
21095-2519

GARLOCK KLOZURE
21095-2519

Oil Seal - Solid, 3.938 in Shaft Dia., 5.000 in OD, 0.500 in Overall Width, Silicone Lip Material
MI ITEM #08963873
MFR #21095-2519
Your Price$278.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21095-2519

Oil Seal - Solid, 3.938 in Shaft Dia., 5.000 in OD, 0.500 in Overall Width, Silicone Lip Material
MI ITEM #08963873
MFR #21095-2519

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$278.66/each(List $314.57)

Overview

Mfr description
53X2519 SIL CRS 3.938"ID 5.000"OD
  • Heavy-duty metal outer case
  • Single and dual lip configurations available.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.938 in
  • Outside Diameter
    5.000 in
  • Overall Width
    0.500 in
  • Material
    Silicone
  • Seal Type
    Oil Seal
  • Lip Material
    Silicone
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    350 °F
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744092535
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3,000 ft/min
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.005 in @ 3,000 ft/min
  • Series
    Model 53
  • Harmonization Code
    8487900040
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Maximum Temperature
    350 °F
  • Minimum Temperature
    -75 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text