Motion
21221-4237

GARLOCK KLOZURE
21221-4237

Oil Seal - Solid, 20.000 in Shaft Dia., 22.000 in OD, 0.875 in Overall Width
MI ITEM #08963941
MFR #21221-4237
Price$1,768.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21221-4237

Oil Seal - Solid, 20.000 in Shaft Dia., 22.000 in OD, 0.875 in Overall Width
MI ITEM #08963941
MFR #21221-4237

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,768.55/each

Specifications

Dimensions

  • Outside Diameter
    22.000 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    20.000 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.125 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
64X4237 MILL-RIGHT N CRS 20.000"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought