Motion
21343-9074

GARLOCK KLOZURE
21343-9074

Klozure® Excluder Seal - 144W2, 31.250 in Shaft Range, 1.362 in Width, Nitrile Material
MI ITEM #08963989
MFR #21343-9074
List Price$3,221.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21343-9074

Klozure® Excluder Seal - 144W2, 31.250 in Shaft Range, 1.362 in Width, Nitrile Material
MI ITEM #08963989
MFR #21343-9074

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,221.25/each for your price

Overview

Mfr description
144W2X9074 MILL-RIGHT N SPLIT 29.250"ID
  • Contoured lip face-type seal
  • Split design
  • Excels in environments with heavy contamination and wash down

Specifications

  • Shaft Or Inside Diameter Range
    31.250 in
  • Width
    1.362 in
  • Lip Code
    NBR
  • Lip Material
    Nitrile
  • Cross Section
    1.000 in
  • Design Type
    144W2
  • Max Shaft Surface Speed
    5000 fpm
  • Operating Temperature Range
    -40 to 200 ° F
  • Seal Type
    Excluder Seal
  • Manufacturer Upc Number
    717744788322
  • UPC_NO
    717744788322
  • Typical Application
    Aluminum Industry, Primary Metals Industry, Pulp and Paper Industry, Steel Industry, Use in Combination with Oil Seal as Secondary Seal for Rotating Applications, Water and Particulate Excluder, other Industrial Applications
  • Harmonization Code
    4016935020
  • Shaft Diameter
    31.250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text