Motion
21852-3716

GARLOCK KLOZURE
21852-3716

Oil Seal - Solid, 12.625 in Shaft Dia., 14.500 in OD, 0.687 in Overall Width
MI ITEM #08964071
MFR #21852-3716
Your Price$2,769.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21852-3716

Oil Seal - Solid, 12.625 in Shaft Dia., 14.500 in OD, 0.687 in Overall Width
MI ITEM #08964071
MFR #21852-3716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,769.50/each(List $3,988.09)

Overview

Mfr description
64X3716 MILL-RIGHT V CRS 12.625"ID X

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    12.625 in
  • Outside Diameter
    14.500 in
  • Overall Width
    0.687 in
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.125 in
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text