Motion
22503-7793

GARLOCK KLOZURE
22503-7793

Oil Seal - Solid, 8.625 in Shaft Dia., 10.125 in OD, 0.813 in Overall Width
MI ITEM #08964091
MFR #22503-7793
List Price$757.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22503-7793

Oil Seal - Solid, 8.625 in Shaft Dia., 10.125 in OD, 0.813 in Overall Width
MI ITEM #08964091
MFR #22503-7793

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$757.83/each for your price

Overview

Mfr description
64G1X7793 MILL-RIGHT N CRS 8.625"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    8.625 in
  • Outside Diameter
    10.125 in
  • Overall Width
    0.813 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744948467
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.125 in
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text