Motion
24060-0093

GARLOCK KLOZURE
24060-0093

Oil Seal - Solid, 0.625 in Shaft Dia., 1.500 in OD, 0.313 in Overall Width, GYLON® Lip Material
MI ITEM #08964114
MFR #24060-0093
List Price$235.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24060-0093

Oil Seal - Solid, 0.625 in Shaft Dia., 1.500 in OD, 0.313 in Overall Width, GYLON® Lip Material
MI ITEM #08964114
MFR #24060-0093

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$235.40/each for your price

Overview

Mfr description
61X0093 GYLON 316SS .625"ID 1.500"OD
  • Assembled seal for high-pressure and in extreme vacuum applications
  • GYLON® element offers excellent chemical resistance
  • Useable in food and pharma applications (FDA)
  • Good to excellent dry running capability
  • Dry running up to 800 fpm (3.5 m/s).
  • Wear resistant and low friction.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.625 in
  • Outside Diameter
    1.500 in
  • Overall Width
    0.313 in
  • Material
    GYLON® - PTFE
  • Seal Type
    Oil Seal
  • Lip Material
    GYLON®
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Country of Origin
    US
  • Max Pressure
    150 psi
  • Max Shaft Surface Speed
    2,000 ft/min
  • Misalignment Tolerance
    0.005 in @ 2,000 ft/min
  • Series
    Model 61
  • Harmonization Code
    8487900040
  • Typical Application
    High Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text