Motion
24610-4941

GARLOCK KLOZURE
24610-4941

Oil Seal - Split, 15.354 in Shaft Dia., 16.929 in OD, 0.787 in Overall Width
Mi Item #08964234
MFR #24610-4941
Price$1,254.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24610-4941

Oil Seal - Split, 15.354 in Shaft Dia., 16.929 in OD, 0.787 in Overall Width
Mi Item #08964234
MFR #24610-4941

Mfr description
26X4941 MILL-RIGHT N SPLIT 15.354"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,254.72/each

Specifications

Dimensions

  • Outside Diameter
    16.929 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    15.354 in

Details

  • Lip Type
    Single Lip, Split
  • Manufacturer Upc Number
    717744948290
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)