Motion
24702-5814

GARLOCK KLOZURE
24702-5814

Oil Seal - Solid, 9.055 in Shaft Dia., 10.630 in OD, 0.591 in Overall Width
Mi Item #08964249
MFR #24702-5814
Price$2,581.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24702-5814

Oil Seal - Solid, 9.055 in Shaft Dia., 10.630 in OD, 0.591 in Overall Width
Mi Item #08964249
MFR #24702-5814

Mfr description
59X5814 MILL-RIGHT V CRS 9.055"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,581.01/each

Specifications

Dimensions

  • Outside Diameter
    10.630 in
  • Overall Width
    0.591 in
  • Shaft Diameter
    9.055 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.045 in
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)