Motion
24715-0043

GARLOCK KLOZURE
24715-0043

Oil Seal - Solid, 9.250 in Shaft Dia., 11.000 in OD, 0.625 in Overall Width
MI ITEM #08964255
MFR #24715-0043
List Price$1,321.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24715-0043

Oil Seal - Solid, 9.250 in Shaft Dia., 11.000 in OD, 0.625 in Overall Width
MI ITEM #08964255
MFR #24715-0043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,321.57/each for your price

Overview

Mfr description
59X0043 MILL-RIGHT ES CRS 9.250"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    9.250 in
  • Outside Diameter
    11.000 in
  • Overall Width
    0.625 in
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    300 °F
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text