Motion
24629-4437

GARLOCK KLOZURE
24629-4437

Oil Seal - Solid, 3.937 in Shaft Dia., 4.725 in OD, 0.433 in Overall Width
MI ITEM #08964305
MFR #24629-4437
List Price$170.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24629-4437

Oil Seal - Solid, 3.937 in Shaft Dia., 4.725 in OD, 0.433 in Overall Width
MI ITEM #08964305
MFR #24629-4437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.47/each for your price

Overview

Mfr description
26R1X4437 MILLRIGHT (47205) 3.937"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.937 in
  • Outside Diameter
    4.725 in
  • Overall Width
    0.433 in
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Dual Lip, Dust Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    300 °F
  • Manufacturer Upc Number
    717744787370
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought