Motion
26NSX5239
Solid, 1.2500 in Shaft Dia., 1.7500 in OD, 0.2500 in Overall Width, MILL-RIGHT ES Lip Material
MI ITEM #08964310
MFR #26NSX5239
Price$42.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid, 1.2500 in Shaft Dia., 1.7500 in OD, 0.2500 in Overall Width, MILL-RIGHT ES Lip Material
MI ITEM #08964310
MFR #26NSX5239

Mfr description
26NSX5239 MILLRIGHT (47205) 1.250"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.49/each

Specifications

Dimensions

  • Outside Diameter
    1.7500 in
  • Overall Width
    0.2500 in
  • Shaft Diameter
    1.2500 in

Details

  • Lip Material
    MILL-RIGHT ES
  • Manufacturer Upc Number
    717744109806
  • Max Shaft Surface Speed
    1000 ft/min;5.1 m/s
  • Maximum Temperature
    300 °F
  • Misalignment Tolerance
    0.015 in at 1,000 ft/min;0.010 in at 2,000 ft/min;0.008 in at 5,000 ft/min;0.38 mm at 5.1 m/s;0.25 mmat 10.2 m/s;0.20 mmat 25.4 m/s
  • Pressure Tolerance
    Ambient
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
  • Style
    Model 26NS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)