Motion
26NSX5361 MILL-RIGHT SPLIT

GARLOCK KLOZURE
26NSX5361 MILL-RIGHT SPLIT

Split, 2.4375 in Shaft Dia., 3.1250 in OD, 0.3750 in Overall Width, MILL-RIGHT ES Lip Material
MI ITEM #08964311
MFR #26NSX5361 MILL-RIGHT SPLIT
Your Price$68.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26NSX5361 MILL-RIGHT SPLIT

Split, 2.4375 in Shaft Dia., 3.1250 in OD, 0.3750 in Overall Width, MILL-RIGHT ES Lip Material
MI ITEM #08964311
MFR #26NSX5361 MILL-RIGHT SPLIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.09/each(List $93.96)

Overview

Mfr description
26NSX5361 MILL-RIGHT (47205) SPLIT

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    2.4375 in
  • Outside Diameter
    3.1250 in
  • Overall Width
    0.3750 in
  • Seal Type
    Single Lip
  • Lip Material
    MILL-RIGHT ES
  • Pressure Tolerance
    Ambient
  • Manufacturer Upc Number
    717744196448
  • Max Shaft Surface Speed
    1000 ft/min;5.1 m/s
  • Misalignment Tolerance
    0.015 in at 1,000 ft/min;0.010 in at 2,000 ft/min;0.008 in at 5,000 ft/min;0.38 mm at 5.1 m/s;0.25 mmat 10.2 m/s;0.20 mmat 25.4 m/s
  • Style
    Model 26NS
  • Maximum Temperature
    300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought