Motion
24700-3911

GARLOCK KLOZURE
24700-3911

Oil Seal - Solid, 190 mm Shaft Dia., 225 mm OD, 16 mm Overall Width
Mi Item #08964333
MFR #24700-3911
Price$554.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-3911

Oil Seal - Solid, 190 mm Shaft Dia., 225 mm OD, 16 mm Overall Width
Mi Item #08964333
MFR #24700-3911

Mfr description
59X3911 MILL-RIGHT N CRS 7.480"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$554.76/each

Specifications

Dimensions

  • Outside Diameter
    225 mm
  • Overall Width
    16 mm
  • Shaft Diameter
    190 mm

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)