Motion
24702-0019

GARLOCK KLOZURE
24702-0019

Oil Seal - Solid, 8.661 in Shaft Dia., 10.236 in OD, 0.625 in Overall Width
Mi Item #08964349
MFR #24702-0019
Price$2,615.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24702-0019

Oil Seal - Solid, 8.661 in Shaft Dia., 10.236 in OD, 0.625 in Overall Width
Mi Item #08964349
MFR #24702-0019

Mfr description
59X0019 MILL-RIGHT V CRS 8.661"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,615.44/each

Specifications

Dimensions

  • Outside Diameter
    10.236 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    8.661 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744800284
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.045 in
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)