Motion
24750-9850

GARLOCK KLOZURE
24750-9850

Oil Seal - Solid, 16.250 in Shaft Dia., 18.000 in OD, 0.969 in Overall Width
Mi Item #08964384
MFR #24750-9850
Price$2,042.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24750-9850

Oil Seal - Solid, 16.250 in Shaft Dia., 18.000 in OD, 0.969 in Overall Width
Mi Item #08964384
MFR #24750-9850

Mfr description
59G1X9850 MILL-RIGHT N CRS 16.250"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,042.55/each

Specifications

Dimensions

  • Outside Diameter
    18.000 in
  • Overall Width
    0.969 in
  • Shaft Diameter
    16.250 in

Details

  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)