Motion
24715-1044

GARLOCK KLOZURE
24715-1044

Oil Seal - Solid, 25.590 in Shaft Dia., 27.165 in OD, 0.787 in Overall Width
Mi Item #08964438
MFR #24715-1044
Price$3,781.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24715-1044

Oil Seal - Solid, 25.590 in Shaft Dia., 27.165 in OD, 0.787 in Overall Width
Mi Item #08964438
MFR #24715-1044

Mfr description
59X1044 MILL-RIGHT ES CRS 25.590"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,781.41/each

Specifications

Dimensions

  • Outside Diameter
    27.165 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    25.590 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744645212
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)