Motion
25003-5305

GARLOCK KLOZURE
25003-5305

Oil Seal - Split, 4.875 in Shaft Dia., 5.750 in OD, 0.500 in Overall Width
MI ITEM #08964464
MFR #25003-5305
List Price$144.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25003-5305

Oil Seal - Split, 4.875 in Shaft Dia., 5.750 in OD, 0.500 in Overall Width
MI ITEM #08964464
MFR #25003-5305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.26/each for your price

Overview

Mfr description
23X5305 MILL-RIGHT N SPLIT 4.875"ID

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    4.875 in
  • Outside Diameter
    5.750 in
  • Overall Width
    0.500 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Misalignment Tolerance
    0.01 in
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text