Motion
25006-8576

GARLOCK KLOZURE
25006-8576

Oil Seal - Split, 13.000 in Shaft Dia., 14.000 in OD, 0.500 in Overall Width
MI ITEM #08964593
MFR #25006-8576
Price$4,209.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25006-8576

Oil Seal - Split, 13.000 in Shaft Dia., 14.000 in OD, 0.500 in Overall Width
MI ITEM #08964593
MFR #25006-8576

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,209.25/each

Specifications

Dimensions

  • Outside Diameter
    14.000 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    13.000 in

Details

  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Overview

Mfr description
23X8576 MILL-RIGHT V SPLIT 13.000"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought