Motion
26080-3326

GARLOCK KLOZURE
26080-3326

Oil Seal - Solid, 15.000 in Shaft Dia., 16.500 in OD, 0.625 in Overall Width, Mill-Right N Lip Material
MI ITEM #08965796
MFR #26080-3326
Price$1,302.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26080-3326

Oil Seal - Solid, 15.000 in Shaft Dia., 16.500 in OD, 0.625 in Overall Width, Mill-Right N Lip Material
MI ITEM #08965796
MFR #26080-3326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,302.51/each

Specifications

Dimensions

  • Outside Diameter
    16.500 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    15.000 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.100 in @ 2,500 ft/min; 0.050 in @ 5,000 ft/min
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Series
    Model 87
  • Solid / Split
    Solid
  • Spring Material
    CRS
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
87X3326 MILL-RIGHT N 15.000"ID 16.500"OD
  • Metal reinforced rubber OD
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft to bore misalignment capability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought