Motion
87X2454 MILL-RIGHT N

GARLOCK KLOZURE
87X2454 MILL-RIGHT N

Solid, 12.2050 in Shaft Dia., 13.9370 in OD, 0.7870 in Overall Width, MILL-RIGHT N Lip Material
Mi Item #08965822
MFR #87X2454 MILL-RIGHT N
Price$708.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
87X2454 MILL-RIGHT N

Solid, 12.2050 in Shaft Dia., 13.9370 in OD, 0.7870 in Overall Width, MILL-RIGHT N Lip Material
Mi Item #08965822
MFR #87X2454 MILL-RIGHT N

Mfr description
87X2454 MILL-RIGHT N 12.205"ID 13.937"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$708.16/each

Specifications

Dimensions

  • Outside Diameter
    13.9370 in
  • Overall Width
    0.7870 in
  • Shaft Diameter
    12.2050 in

Details

  • Lip Material
    MILL-RIGHT N
  • Manufacturer Upc Number
    717744990640
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 ft/min;25.4 m/s
  • Maximum Temperature
    200 °F
  • Misalignment Tolerance
    0.100 in at 2,500 ft/min;0.050 in at 5,000 ft/min;2.54 mm at 12.7 m/s;1.27 mm at 25.4 m/s
  • Pressure Tolerance
    7 psi;0.48 bar
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
  • Spring Material
    CRS
  • Style
    Model 87
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)