Motion
64X4140 MILL-RIGHT ES CRS

GARLOCK KLOZURE
64X4140 MILL-RIGHT ES CRS

Solid, 14.2500 in Shaft Dia., 16.250 in OD, 0.8125 in Overall Width, MILL-RIGHT ES Lip Material
Mi Item #08965861
MFR #64X4140 MILL-RIGHT ES CRS
Price$1,627.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
64X4140 MILL-RIGHT ES CRS

Solid, 14.2500 in Shaft Dia., 16.250 in OD, 0.8125 in Overall Width, MILL-RIGHT ES Lip Material
Mi Item #08965861
MFR #64X4140 MILL-RIGHT ES CRS

Mfr description
64X4140 MILL-RIGHT ES CRS 14.250"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,627.57/each

Specifications

Dimensions

  • Outside Diameter
    16.250 in
  • Overall Width
    0.8125 in
  • Shaft Diameter
    14.2500 in

Details

  • Lip Material
    MILL-RIGHT ES
  • Manufacturer Upc Number
    717744901813
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    7000 ft/min;35.6 m/s
  • Maximum Temperature
    300 °F
  • Misalignment Tolerance
    0.125 in at 5,000 ft/min;0.093 in at 7,000 ft/min;3.18 mm at 25.4 m/s;2.36 mm at 35.6 m/s
  • Pressure Tolerance
    7 psi;0.48 bar
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
  • Spring Material
    302 Stainless Steel
  • Style
    Model 64
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)