Motion
53X4505 MILL-RIGHT N CRS

GARLOCK KLOZURE
53X4505 MILL-RIGHT N CRS

Solid, 9.0000 in Shaft Dia., 10.250 in OD, 0.6250 in Overall Width, MILL-RIGHT N Lip Material
Mi Item #08965866
MFR #53X4505 MILL-RIGHT N CRS
Price$410.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
53X4505 MILL-RIGHT N CRS

Solid, 9.0000 in Shaft Dia., 10.250 in OD, 0.6250 in Overall Width, MILL-RIGHT N Lip Material
Mi Item #08965866
MFR #53X4505 MILL-RIGHT N CRS

Mfr description
53X4505 MILL-RIGHT N CRS 9.000"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.29/each

Specifications

Dimensions

  • Outside Diameter
    10.250 in
  • Overall Width
    0.6250 in
  • Shaft Diameter
    9.0000 in

Details

  • Lip Material
    MILL-RIGHT N
  • Manufacturer Upc Number
    717744659974
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3000 ft/min;15.2 m/s
  • Maximum Temperature
    200 °F
  • Pressure Tolerance
    7 psi;0.48 bar
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
  • Spring Material
    302 Stainless Steel
  • Style
    Model 53
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)