Motion
53X3188 MILL-RIGHT N 304/316SS

GARLOCK KLOZURE
53X3188 MILL-RIGHT N 304/316SS

Solid, 5.5000 in Shaft Dia., 7.0000 in OD, 0.5000 in Overall Width, MILL-RIGHT N Lip Material
Mi Item #08965884
MFR #53X3188 MILL-RIGHT N 304/316SS
Price$538.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
53X3188 MILL-RIGHT N 304/316SS

Solid, 5.5000 in Shaft Dia., 7.0000 in OD, 0.5000 in Overall Width, MILL-RIGHT N Lip Material
Mi Item #08965884
MFR #53X3188 MILL-RIGHT N 304/316SS

Mfr description
53X3188 MILL-RIGHT N 304/316SS 5.500"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.48/each

Specifications

Dimensions

  • Outside Diameter
    7.0000 in
  • Overall Width
    0.5000 in
  • Shaft Diameter
    5.5000 in

Details

  • Lip Material
    MILL-RIGHT N
  • Manufacturer Upc Number
    717744773397
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3000 ft/min;15.2 m/s
  • Maximum Temperature
    200 °F
  • Pressure Tolerance
    7 psi;0.48 bar
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
  • Spring Material
    302 Stainless Steel
  • Style
    Model 53
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)