Motion
143X5836 NBR SPLIT

GARLOCK KLOZURE
143X5836 NBR SPLIT

Split, 8.2500 in Shaft Dia., Nitrile Rubber (NBR) Lip Material
MI ITEM #08965991
MFR #143X5836 NBR SPLIT
Your Price$127.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
143X5836 NBR SPLIT

Split, 8.2500 in Shaft Dia., Nitrile Rubber (NBR) Lip Material
MI ITEM #08965991
MFR #143X5836 NBR SPLIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$127.69/each(List $176.23)

Overview

Mfr description
143X5836 NBR SPLIT 8.250"ID 9.562"OD

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    8.2500 in
  • Seal Type
    Single Lip
  • Lip Material
    Nitrile Rubber (NBR)
  • Cross Section
    0.6560 in
  • Pressure Tolerance
    Ambient
  • Manufacturer Upc Number
    717744622510
  • Max Shaft Surface Speed
    5000 ft/min;25.4 m/s
  • Style
    Model 143A2
  • Maximum Temperature
    200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought