Motion
53X2894 MILL-RIGHT V 316SS

GARLOCK KLOZURE
53X2894 MILL-RIGHT V 316SS

Solid, 4.9375 in Shaft Dia., 6.0000 in OD, 0.5000 in Overall Width, MILL-RIGHT V Lip Material
Mi Item #08966005
MFR #53X2894 MILL-RIGHT V 316SS
Price$579.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
53X2894 MILL-RIGHT V 316SS

Solid, 4.9375 in Shaft Dia., 6.0000 in OD, 0.5000 in Overall Width, MILL-RIGHT V Lip Material
Mi Item #08966005
MFR #53X2894 MILL-RIGHT V 316SS

Mfr description
53X2894 MILL-RIGHT V 316SS 4.938"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.07/each

Specifications

Dimensions

  • Outside Diameter
    6.0000 in
  • Overall Width
    0.5000 in
  • Shaft Diameter
    4.9375 in

Details

  • Lip Material
    MILL-RIGHT V
  • Manufacturer Upc Number
    717744783297
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3000 ft/min;15.2 m/s
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • Pressure Tolerance
    7 psi;0.48 bar
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
  • Spring Material
    302 Stainless Steel
  • Style
    Model 53
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)