Motion
21702-2537

GARLOCK KLOZURE
21702-2537

Oil Seal - Solid, 4.000 in Shaft Dia., 4.999 in OD, 0.500 in Overall Width, Carbon Filled PTFE Lip Material
Mi Item #08966069
MFR #21702-2537
Price$1,796.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21702-2537

Oil Seal - Solid, 4.000 in Shaft Dia., 4.999 in OD, 0.500 in Overall Width, Carbon Filled PTFE Lip Material
Mi Item #08966069
MFR #21702-2537

Mfr description
62X2537 10%CARBON FILLED PTFE CRS
  • Low-speed service
  • Excellent chemical resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,796.46/each

Specifications

Dimensions

  • Outside Diameter
    4.999 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    4.000 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Carbon Filled PTFE
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    2,000 ft/min
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -120 °F
  • Misalignment Tolerance
    0.005 in @ 2,000 ft/min
  • Series
    Model 62
  • Solid / Split
    Solid
  • Spring Material
    CRS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)