Motion
21751-1250

GARLOCK KLOZURE
21751-1250

Klozure® Excluder Seal - 145A2, 50.000 in Shaft Range, 0.969 in Width, Fluoroelastomer Material
MI ITEM #08966078
MFR #21751-1250
List Price$15,549.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21751-1250

Klozure® Excluder Seal - 145A2, 50.000 in Shaft Range, 0.969 in Width, Fluoroelastomer Material
MI ITEM #08966078
MFR #21751-1250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,549.39/each for your price

Overview

Mfr description
145A2 FKM 47.840"-50.000"ID
  • High-speed service
  • Designed for 0.781 +/- 0.156 in (19.8 +/- 3.9 mm) assembled width

Specifications

  • Shaft Or Inside Diameter Range
    50.000 in
  • Width
    0.969 in
  • Lip Code
    FKM
  • Lip Material
    Fluoroelastomer
  • Cross Section
    0.656 in
  • Design Type
    145A2
  • Max Shaft Surface Speed
    5000 fpm
  • Operating Temperature Range
    -22 to 400 ° F
  • Seal Type
    Excluder Seal
  • Manufacturer Upc Number
    717744177478
  • UPC_NO
    717744177478
  • Typical Application
    Aluminum Industry, Primary Metals Industry, Pulp and Paper Industry, Steel Industry, Use in Combination with Oil Seal as Secondary Seal for Rotating Applications, Water and Particulate Excluder, other Industrial Applications
  • Harmonization Code
    4016935020
  • Shaft Diameter
    50.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text