Motion
22505-4589

GARLOCK KLOZURE
22505-4589

Oil Seal - Solid, 17.500 in Shaft Dia., 19.000 in OD, 0.812 in Overall Width
Mi Item #08966116
MFR #22505-4589
Price$7,201.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22505-4589

Oil Seal - Solid, 17.500 in Shaft Dia., 19.000 in OD, 0.812 in Overall Width
Mi Item #08966116
MFR #22505-4589

Mfr description
64G1X4589 MILL-RIGHT V CRS 17.50" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,201.82/each

Specifications

Dimensions

  • Outside Diameter
    19.000 in
  • Overall Width
    0.812 in
  • Shaft Diameter
    17.500 in

Details

  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.125 in
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)