Motion
22537-7255

GARLOCK KLOZURE
22537-7255

Oil Seal - Solid, 3.000 in Shaft Dia., 4.125 in OD, 0.906 in Overall Width
Mi Item #08966118
MFR #22537-7255
Price$161.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22537-7255

Oil Seal - Solid, 3.000 in Shaft Dia., 4.125 in OD, 0.906 in Overall Width
Mi Item #08966118
MFR #22537-7255

Mfr description
53R1X7255 MILL-RIGHT N CRS 3.000"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.47/each

Specifications

Dimensions

  • Outside Diameter
    4.125 in
  • Overall Width
    0.906 in
  • Shaft Diameter
    3.000 in

Details

  • Lip Type
    Dual Opposed Lips, Single Spring-Loaded Lip
  • Manufacturer Upc Number
    717744144746
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)