Motion
22627-9444

GARLOCK KLOZURE
22627-9444

Oil Seal - Solid, 3.000 in Shaft Dia., 5.000 in OD, 0.844 in Overall Width
MI ITEM #08966123
MFR #22627-9444
List Price$248.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22627-9444

Oil Seal - Solid, 3.000 in Shaft Dia., 5.000 in OD, 0.844 in Overall Width
MI ITEM #08966123
MFR #22627-9444

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$248.25/each for your price

Overview

Mfr description
53R2X9444 MILL-RIGHT N CRS 3.000"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.000 in
  • Outside Diameter
    5.000 in
  • Overall Width
    0.844 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Dual Opposed Lips
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.01 in
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought