Motion
21527-2249

GARLOCK KLOZURE
21527-2249

Oil Seal - Solid, 3.188 in Shaft Dia., 4.249 in OD, 0.500 in Overall Width, Mill-Right N Lip Material
MI ITEM #08966130
MFR #21527-2249
List Price$149.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21527-2249

Oil Seal - Solid, 3.188 in Shaft Dia., 4.249 in OD, 0.500 in Overall Width, Mill-Right N Lip Material
MI ITEM #08966130
MFR #21527-2249

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.29/each for your price

Overview

Mfr description
66X2249 MILL-RIGHT N CRS 3.188"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.188 in
  • Outside Diameter
    4.249 in
  • Overall Width
    0.500 in
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    CRS
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3,000 ft/min
  • Misalignment Tolerance
    0.020 in @ 3,000 ft/min
  • Series
    Model 66
  • Harmonization Code
    8487900040
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought