Motion
21527-2663

GARLOCK KLOZURE
21527-2663

Oil Seal - Solid, 4.250 in Shaft Dia., 5.500 in OD, 0.500 in Overall Width, Mill-Right N Lip Material
MI ITEM #08966132
MFR #21527-2663
List Price$232.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21527-2663

Oil Seal - Solid, 4.250 in Shaft Dia., 5.500 in OD, 0.500 in Overall Width, Mill-Right N Lip Material
MI ITEM #08966132
MFR #21527-2663

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$232.79/each for your price

Overview

Mfr description
66X2663 MILL-RIGHT N CRS 4.250"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.250 in
  • Outside Diameter
    5.500 in
  • Overall Width
    0.500 in
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    CRS
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3,000 ft/min
  • Misalignment Tolerance
    0.020 in @ 3,000 ft/min
  • Series
    Model 66
  • Harmonization Code
    8487900040
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought