Motion
24062-1200

GARLOCK KLOZURE
24062-1200

Oil Seal - Solid, 2.000 in Shaft Dia., 2.875 in OD, 0.500 in Overall Width, GYLON® Lip Material
MI ITEM #08966198
MFR #24062-1200
List Price$570.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24062-1200

Oil Seal - Solid, 2.000 in Shaft Dia., 2.875 in OD, 0.500 in Overall Width, GYLON® Lip Material
MI ITEM #08966198
MFR #24062-1200

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$570.00/each for your price

Overview

Mfr description
61X1200 GYLON 316SS 2.000"ID 2.875"OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.000 in
  • Outside Diameter
    2.875 in
  • Overall Width
    0.500 in
  • Material
    GYLON® - PTFE
  • Seal Type
    Oil Seal
  • Lip Material
    GYLON®
  • Lip Type
    Dual Tandem Lips
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Country of Origin
    US
  • Manufacturer Upc Number
    717744223205
  • Max Pressure
    150 psi
  • Max Shaft Surface Speed
    2,000 ft/min
  • Misalignment Tolerance
    0.005 in @ 2,000 ft/min
  • Series
    Model 61DT
  • Harmonization Code
    8487900040
  • Typical Application
    High Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text