Motion
24600-5304

GARLOCK KLOZURE
24600-5304

Oil Seal - Solid, 1.575 in Shaft Dia., 2.835 in OD, 0.276 in Overall Width
MI ITEM #08966252
MFR #24600-5304
List Price$39.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24600-5304

Oil Seal - Solid, 1.575 in Shaft Dia., 2.835 in OD, 0.276 in Overall Width
MI ITEM #08966252
MFR #24600-5304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.45/each for your price

Overview

Mfr description
26X5304 MILL-RIGHT N (48713) 1.575"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.575 in
  • Outside Diameter
    2.835 in
  • Overall Width
    0.276 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744653651
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text