Motion
24626-2437

GARLOCK KLOZURE
24626-2437

Oil Seal - Solid, 3.543 in Shaft Dia., 4.331 in OD, 0.472 in Overall Width
MI ITEM #08966335
MFR #24626-2437
Price$129.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24626-2437

Oil Seal - Solid, 3.543 in Shaft Dia., 4.331 in OD, 0.472 in Overall Width
MI ITEM #08966335
MFR #24626-2437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.77/each

Specifications

Dimensions

  • Outside Diameter
    4.331 in
  • Overall Width
    0.472 in
  • Shaft Diameter
    3.543 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744966362
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Overview

Mfr description
26X2437 MILL-RIGHT ES 3.543"ID 4.331"OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought