Motion
24700-1696

GARLOCK KLOZURE
24700-1696

Oil Seal - Solid, 27.559 in Shaft Dia., 29.134 in OD, 0.787 in Overall Width
MI ITEM #08966371
MFR #24700-1696
List Price$2,228.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-1696

Oil Seal - Solid, 27.559 in Shaft Dia., 29.134 in OD, 0.787 in Overall Width
MI ITEM #08966371
MFR #24700-1696

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,228.14/each for your price

Overview

Mfr description
59X1696 MILL-RIGHT N CRS 27.559"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    27.559 in
  • Outside Diameter
    29.134 in
  • Overall Width
    0.787 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744915834
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought