Motion
24700-8329

GARLOCK KLOZURE
24700-8329

Oil Seal - Solid, 34.000 in Shaft Dia., 36.000 in OD, 0.750 in Overall Width
Mi Item #08966385
MFR #24700-8329
Price$2,011.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-8329

Oil Seal - Solid, 34.000 in Shaft Dia., 36.000 in OD, 0.750 in Overall Width
Mi Item #08966385
MFR #24700-8329

Mfr description
59X8329 MILL-RIGHT N CRS 34.000"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,011.16/each

Specifications

Dimensions

  • Outside Diameter
    36.000 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    34.000 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)