Motion
24700-8415

GARLOCK KLOZURE
24700-8415

Oil Seal - Solid, 22.835 in Shaft Dia., 24.409 in OD, 1.181 in Overall Width
MI ITEM #08966386
MFR #24700-8415
List Price$1,800.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-8415

Oil Seal - Solid, 22.835 in Shaft Dia., 24.409 in OD, 1.181 in Overall Width
MI ITEM #08966386
MFR #24700-8415

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,800.88/each for your price

Overview

Mfr description
59X8415 MILL-RIGHT N CRS 22.835"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    22.835 in
  • Outside Diameter
    24.409 in
  • Overall Width
    1.181 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744811112
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text