Motion
24750-1678

GARLOCK KLOZURE
24750-1678

Oil Seal - Solid, 7.188 in Shaft Dia., 8.500 in OD, 0.750 in Overall Width
Mi Item #08966414
MFR #24750-1678
Price$899.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24750-1678

Oil Seal - Solid, 7.188 in Shaft Dia., 8.500 in OD, 0.750 in Overall Width
Mi Item #08966414
MFR #24750-1678

Mfr description
59G1X1678 MILL-RIGHT N CRS 7.188"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$899.18/each

Specifications

Dimensions

  • Outside Diameter
    8.500 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    7.188 in

Details

  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)