Motion
24750-8612

GARLOCK KLOZURE
24750-8612

Oil Seal - Solid, 14.625 in Shaft Dia., 16.250 in OD, 0.875 in Overall Width
MI ITEM #08966422
MFR #24750-8612
Price$1,875.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24750-8612

Oil Seal - Solid, 14.625 in Shaft Dia., 16.250 in OD, 0.875 in Overall Width
MI ITEM #08966422
MFR #24750-8612

Mfr description
59G1X8612 MILL-RIGHT N CRS 14.625"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,875.66/each

Specifications

Dimensions

  • Outside Diameter
    16.250 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    14.625 in

Details

  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)